Shop All Machine Screws
Zoro Select
#4-40 x 7/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51110.011.0087
Zoro # G2662195
original price:
$6.89
10% off
new price: $6.19
/pk 100, $0.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51110.011.0087
- Zoro # G2662195
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 7/8 in |
Head Dia. | 0.212 in |
Head Height | 0.212 in |
Screw Size | #4-40 |
Minimum Head Height | 0.055 in |
Minimum Head Width | 0.191 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.212 in |
Maximum Head Width | 0.212 in |
Head Width | 0.212 in |
Fastener Length | 7/8 in |
Overall Length | 7/8 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 7/8 in, Head Width 0.212 in, Head Height 0.212 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, Maximum Head Height 0.212 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 3" Expanding Arbor (3902-4020)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.3600)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- ZORO SELECT #10-24 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.019.0200)
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AU91)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0100)
- ZORO SELECT #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0037)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0051)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (MS51959-65)
- ZORO SELECT #8-32 x 29/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A100)
- Zoro Select Machine Screws