Shop All Machine Screws
Zoro Select
#4-40 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51341.011.0031
Zoro # G3157201
product price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51341.011.0031
- Zoro # G3157201
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 5/16 in |
Head Dia. | 0.183 in |
Head Height | 0.107 in |
Minimum Head Width | 0.191 in |
Screw Size | #4-40 |
Head Width | 0.212 in |
Maximum Head Width | 0.212 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 5/16 in |
Fastener Length | 5/16 in |
Description
Machine Screw, Head Type Fillister, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 5/16 in, Head Width 0.212 in, Head Height 0.107 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.100.0040)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX50353/4G)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 250 PK (U33600.018.0062)
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0025)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0075)
- ZORO SELECT #4-40 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0100)
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035160-100P1)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0100)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P025)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- Zoro Select Machine Screws