Shop All Machine Screws
Zoro Select
#4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK
Mfr # U48170.011.0037
Zoro # G3369904
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U48170.011.0037
- Zoro # G3369904
- UPC # 087302661726
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Head Height | 0.067 in |
Head Dia. | 0.212 in |
Head Width | 0.212 in |
Screw Size | #4-40 |
Maximum Head Width | 0.212 in |
Minimum Head Width | 0.191 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 3/8 in |
Fastener Length | 3/8 in |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 3/8 in, Head Width 0.212 in, Head Height 0.067 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 74048 10 x 0.75 in. Pan Combo Zinc Plated Sheet Metal Screw (77666)
- GRIP-RITE Grip-Rite 5026770 No. 9 x 1.5 in. 1 lbs Pro-Twist Hex Round Washer Head Sheet Metal Screws (5026770)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0250)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK (TSIX0-80075P-005P)
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.021.0050)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0200)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0075)
- ZORO SELECT #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0025)
- ZORO SELECT 1/4"-20 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK (1432MW)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- Zoro Select Machine Screws