Shop All Machine Screws
Zoro Select
#4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0406RPP
Zoro # G5731991
product price: $312.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0406RPP
- Zoro # G5731991
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Screws, 4-40X3/8 PHIL PAN TAPT,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0500)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60251)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0425)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- ZORO SELECT 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0100)
- ZORO SELECT M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040400-025P1)
- ZORO SELECT M4-0.70 x 25 mm Slotted Cheese Machine Screw, Plain Nylon, 25 PK (50M040070D025)
- ZORO SELECT 1/4"-20 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.025.0350)
- ZORO SELECT #8-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0200)
- ZORO SELECT 5/16"-18 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK (3116MSW)
- USA INDUSTRIALS M6-1.00 x 90 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 5 PK (ZSCRW-305)
- Zoro Select Machine Screws