Shop All Machine Screws
Zoro Select
#4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 3000 PK
Mfr # MS51957-15
Zoro # G2502480
product price: $281.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51957-15
- Zoro # G2502480
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,4-40 X 3/8 NAS16,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #12, 6-3/8 in, Gold Steel Torx Drive, 50 PK (AP12X638-50)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (31521)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT 5/16"-18 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0400)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0350)
- ZORO SELECT #8-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU60)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Black Oxide Steel, 4000 PK (1410MPTB)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0050)
- ZORO SELECT #2-56 x 11/16 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA1)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2300060048H)
- Zoro Select Machine Screws