Shop All Machine Screws
Download CAD Files
Zoro Select
#4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.011.0037
Zoro # G2569183
CAD Available
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U24670.011.0037
- Zoro # G2569183
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Drive Size | #1 |
Head Height | 0.212 in |
Head Dia. | 0.212 to 0.191 in |
Maximum Head Height | 0.212 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.191 in |
Minimum Head Height | 0.055 in |
Head Width | 0.212 in |
Maximum Head Width | 0.212 in |
Screw Size | #4-40 |
Overall Length | 3/8 in |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Head Width 0.212 in, Head Height 0.212 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, Maximum Head Height 0.212 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 25 PK (MB583)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M4-0.70 (5403-4)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.060.0012)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 20 PK (79293)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0125)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0300)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (U24670.037.0300)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- ZORO SELECT #10-24 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0025)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0125)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- Zoro Select Machine Screws