Shop All Machine Screws
Zoro Select
#4-40 x 3/8 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0406MPLB
Zoro # G9725608
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0406MPLB
- Zoro # G9725608
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,4-40x3/8 PHIL F,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- BUILDPRO Socket Shoulder Screw Set, 2.15 In (T832610)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931601)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420 -PK5)
- ZORO SELECT M8-1.25 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0025)
- ZORO SELECT #10-24 x 4-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 500 PK (1072MSF)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 1000 PK (0840MPF188B)
- ZORO SELECT M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (M330MPF188)
- ZORO SELECT 5/16"-18 x 1-3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0175)
- ZORO SELECT #6-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0062)
- ZORO SELECT #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (0656MPP)
- Zoro Select Machine Screws