Shop All Machine Screws
Zoro Select
#4-40 x 35/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GMA8
Zoro # G3063532
product price: $12.65
/pk 50, $0.25/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GMA8
- Zoro # G3063532
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 35/64 in |
Drive Size | #1 |
Head Dia. | 0.219 to 0.205 in |
Head Height | 0.08 in |
Maximum Head Height | 0.08 in |
Minimum Head Height | 0.07 in |
Screw Size | #4-40 |
Head Width | 0.212 in |
Dimensional Standards | Class 4, MIL-C-13924 |
Fastener Length | 35/64 in |
Overall Length | 35/64 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 35/64 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Tensile Strength 80,000 psi, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.08 in, Minimum Head Height 0.07 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0203)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel (50624)
- ZORO SELECT #4-40 x 11/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA4)
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- ZORO SELECT #4-40 x 15/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA5)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0404MPF188)
- ZORO SELECT #8-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0225)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0075)
- ZORO SELECT #8-32 x 1 in Phillips Round Machine Screw, Plain Stainless Steel, 100 PK (U51211.016.0100)
- Zoro Select Machine Screws