Shop All Machine Screws
Zoro Select
#4-40 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0403RTP
Zoro # G5667293
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0403RTP
- Zoro # G5667293
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/16 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Screws, 4-40X3/16 6 LOBE PAN TA,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Stainless Steel Plain Finish, 5 PK (M51420.220.0001)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31470)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (0808KWAF)
- POWER PRO ONE Deck Screw, 5 PK (116782)
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- ZORO SELECT #8-32 x 2 in Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK (0832MTP)
- ZORO SELECT #10-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0051)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.050.0030)
- ZORO SELECT 3/8"-16 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 250 PK (3772MSR)
- TITAN FASTENERS M8-1.25 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK (CNC08045)
- Zoro Select Machine Screws