Shop All Machine Screws
Zoro Select
#4-40 x 3/16 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK
Mfr # 010440F018
Zoro # G3275316
product price: $1.25
/pk 50, $0.03/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Fastener Length 3/16 in
- Material Nylon
- Finish Plain
- Tensile Strength 41 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010440F018
- Zoro # G3275316
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/16 in |
Head Dia. | 0.166 to 0.183 in |
Head Height | 0.094 in |
Minimum Head Height | 0.098 in |
Minimum Head Width | 0.175 in |
Maximum Head Height | 0.094 in |
Screw Size | #4-40 |
Minimum Thread Length | 3/16 in |
Maximum Head Width | 0.172 in |
Head Width | 0.172 in |
Dimensional Standards | IFI |
Overall Length | 3/16 in |
Fastener Length | 3/16 in |
Description
Machine Screw, Head Type Fillister, Material Nylon, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 3/16 in, Head Width 0.172 in, Head Height 0.094 in, Tensile Strength 41 psi, Pack Size Small, Minimum Thread Length 3/16 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.172 in, Minimum Head Width 0.175 in, Maximum Head Height 0.094 in, Minimum Head Height 0.098 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121270)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37302.080.0001)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- ZORO SELECT 1/4"-20 x 2 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (012520F200)
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010832F100)
- ZORO SELECT #6-32 x 3/8 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010632F037)
- ZORO SELECT M6-1.00 x 70 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.060.0070)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0012)
- ZORO SELECT #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK (1212KPUMS)
- Zoro Select Machine Screws