Shop All Machine Screws
Zoro Select
#4-40 x 3/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.011.0018
Zoro # G2753143
product price: $1.75
/pk 100, $0.02/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24211.011.0018
- Zoro # G2753143
- UPC # 087302651536
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/16 in |
Drive Size | #1 |
Head Height | 0.086 in |
Head Dia. | 0.211 in |
Minimum Head Width | 0.191 in |
Head Width | 0.212 in |
Maximum Head Width | 0.212 in |
Screw Size | #4-40 |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 3/16 in |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Head Width 0.212 in, Head Height 0.086 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 5/8 L, PK25 (WWG-CLP-188)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34683)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33174)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0125)
- ZORO SELECT #8-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0087)
- ZORO SELECT #8-32 x 5/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0031)
- ZORO SELECT 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1ZE60)
- ZORO SELECT #6-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0100)
- ZORO SELECT #10-24 x 3 in Square Flat Machine Screw, Zinc Plated Steel, 700 PK (1048MQF)
- MIDWEST FASTENER M4-0.70 x 40 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (71466)
- Zoro Select Machine Screws