Shop All Machine Screws
Zoro Select
#4-40 x 3/16 in Phillips Flat Machine Screw, Zinc Yellow Steel, 10000 PK
Mfr # 0403MP1Y
Zoro # G9723115
product price: $470.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0403MP1Y
- Zoro # G9723115
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/16 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,4-40x3/16 PHIL,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 28 mm H, Carbon Steel (WWG362816305)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38403.075.0001)
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB43)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0200)
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0025)
- ZORO SELECT M5-0.80 x 20 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0020)
- ZORO SELECT #4-40 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0018)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800500US-100P)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0125)
- Zoro Select Machine Screws