Shop All Machine Screws
Zoro Select
#4-40 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # MS24693-C1
Zoro # G2495541
product price: $383.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS24693-C1
- Zoro # G2495541
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,4-40X3/16 MIL PH,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length (76192)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.087.0500)
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P031)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Fillister Machine Screw, Plain Steel, 1000 PK (1410MPL188)
- ZORO SELECT M6-1.00 x 16 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M616D7985AB)
- ZORO SELECT #8-32 x 1-5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (0826MPF)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0018)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0050)
- ZORO SELECT #10-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000620-100P)
- Zoro Select Machine Screws