Shop All Machine Screws
Zoro Select
#4-40 x 1/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0402MPUB
Zoro # G2486195
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0402MPUB
- Zoro # G2486195
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,4-40X1/8 PHIL F,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21254-100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.080.0020)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- ZORO SELECT Standard Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 5 PK (DN7X01000-005P1)
- ZORO SELECT #10-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0600)
- ZORO SELECT #8-32 x 3-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 800 PK (0856MSL)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.030.0016)
- ZORO SELECT #10-24 x 3 in Slotted Pan Machine Screw, Zinc Plated Steel, 800 PK (1048MSP)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0037)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain Brass, 25 PK (U48210.031.0050)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- Zoro Select Machine Screws