Shop All Machine Screws
Zoro Select
#4-40 x 1/4 in Torx Pan Machine Screw, Plain Steel, 5000 PK
Mfr # 0404MTP188
Zoro # G2424780
product price: $274.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0404MTP188
- Zoro # G2424780
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
4-40X1/4 6 Lobe Pan Machine Screw Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, Pk10 (25277)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 100 PK (M01010.040.0008)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.875 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-780D87-)
- ZORO SELECT 5/16"-18 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0200)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0125)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0100)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0100)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P050)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (011032R150)
- ZORO SELECT 3/8"-16 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (3748MPP)
- Zoro Select Machine Screws