Shop All Machine Screws
Zoro Select
#4-40 x 1/4 in Slotted Slot Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0404RSP
Zoro # G5727520
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Slot
- Material Steel
- Finish Zinc Plated
- Dimensional Standards SAE J81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0404RSP
- Zoro # G5727520
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Slot |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Screws, 4-40X1/4 SLOT PAN TAPTI,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32, Plain Brass, 10 Inserts (EZ-400-006)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- ZORO SELECT #10-32 x 1/2 in Slotted Slot Machine Screw, Zinc Plated Steel, 5000 PK (1108ISW)
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0016)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0020)
- ZORO SELECT 1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0500)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY29)
- ZORO SELECT 1/4"-20 x 4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0400)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0075)
- Zoro Select Machine Screws