Shop All Machine Screws
Zoro Select
#4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0404MSP
Zoro # G2523760
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0404MSP
- Zoro # G2523760
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,4-40X1/4 SLOT P,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61753)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0100)
- MIDWEST FASTENER Washer Fender Zn 1/4X1-1/4 (03929)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY62)
- ZORO SELECT #10-24 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0200)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (2AU79)
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0100)
- ZORO SELECT #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (U51110.019.0050)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX03010-010P1)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77305)
- Zoro Select Machine Screws