Shop All Machine Screws
Zoro Select
#4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK
Mfr # 010440P025
Zoro # G3481055
product price: $4.55
/pk 50, $0.09/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 41 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010440P025
- Zoro # G3481055
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Head Height | 0.063 in |
Head Dia. | 0.205 to 0.219 in |
Minimum Thread Length | 1/4 in |
Minimum Head Width | 0.212 in |
Minimum Head Height | 0.063 in |
Head Width | 0.219 in |
Maximum Head Width | 0.219 in |
Maximum Head Height | 0.063 in |
Screw Size | #4-40 |
Dimensional Standards | IFI |
Fastener Length | 1/4 in |
Overall Length | 1/4 in |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 1/4 in, Head Width 0.219 in, Head Height 0.063 in, Tensile Strength 41 psi, Pack Size Small, Minimum Thread Length 1/4 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.219 in, Minimum Head Width 0.212 in, Maximum Head Height 0.063 in, Minimum Head Height 0.063 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 7/16 in H (WWG310437043712)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S10D-FH)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0404-EA-250)
- ZORO SELECT Taper Pin, Threaded, Steel, #10 x 3 (U39002.706.0300)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P100)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P050)
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P025)
- ZORO SELECT M2-0.40 x 4 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0004)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0037)
- ZORO SELECT 5/16"-18 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0100)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (703457-25)
- Zoro Select Machine Screws