Shop All Machine Screws
Zoro Select
#4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # MS24693-C2
Zoro # G2495304
product price: $403.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS24693-C2
- Zoro # G2495304
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,4-40 X 1/4 MIL,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-144)
- E-Z LOK Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (319-M6)
- BOSTITCH Collated Metal Connector Nail, 1-1/2 in L, 16 ga, Brite, Full Round Head, 34 Degrees (PT-MC13115G-1M)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 13/64 mm Ht, 100 PK (4CAK8)
- ZORO SELECT #8-32 x 1/8 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (010832W012PC)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0050)
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0016)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0008)
- ZORO SELECT #8-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0062)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Wax Steel, 5000 PK (0608RPP188)
- ZORO SELECT #6-32 x 4 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK (0664MPPB)
- Zoro Select Machine Screws