Shop All Machine Screws
Zoro Select
#4-40 x 1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0404MPL
Zoro # G2597111
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0404MPL
- Zoro # G2597111
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,4-40x1/4 PHIL F,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 50 PK (M51010.080.0065)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61527)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- PRECISION BRAND Undersized Key Stock, Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (54425)
- ZORO SELECT #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (0656MPP)
- ZORO SELECT M5-0.80 x 20 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0020)
- ZORO SELECT #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0038)
- ZORO SELECT M4-0.70 x 40 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 1000 PK (369563)
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0050)
- ZORO SELECT #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1000370-100P)
- ZORO SELECT #6-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF037)
- Zoro Select Machine Screws