Shop All Machine Screws
Zoro Select
#4-40 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK
Mfr # 010440R050
Zoro # G2761132
original price:
$6.19
11% off
new price: $5.45
/pk 50, $0.11/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Nylon
- Finish Plain
- Tensile Strength 41 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010440R050
- Zoro # G2761132
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Head Dia. | 0.193 to 0.211 in |
Head Height | 0.203 in |
Minimum Head Height | 0.202 in |
Minimum Head Width | 0.081 in |
Head Width | 0.078 in |
Minimum Thread Length | 1/2 in |
Maximum Head Width | 0.078 in |
Screw Size | #4-40 |
Maximum Head Height | 0.203 in |
Dimensional Standards | IFI |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Round, Material Nylon, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.078 in, Head Height 0.203 in, Tensile Strength 41 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.078 in, Minimum Head Width 0.081 in, Maximum Head Height 0.203 in, Minimum Head Height 0.202 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62523)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/4, PK100 (U07852.031.0025)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03930)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0100)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R025)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Nylon, 50 PK (012520R075)
- ZORO SELECT #10-32 x 3/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P10F12)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0016)
- ZORO SELECT #6-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0025)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 24 PK (67902)
- Zoro Select Machine Screws