Shop All Machine Screws
Zoro Select
#4-40 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # U51110.011.0050
Zoro # G2595223
product price: $4.25
/pk 100, $0.04/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51110.011.0050
- Zoro # G2595223
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Head Dia. | 0.212 in |
Head Height | 0.067 in |
Maximum Head Width | 0.212 in |
Screw Size | #4-40 |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.212 in |
Minimum Head Width | 0.191 in |
Fastener Length | 1/2 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 2A |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.067 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.062.0350)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 100 PK (UST179705)
- ZORO SELECT #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (U51110.019.0050)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 25 PK (3AWJ1)
- ZORO SELECT M5-0.80 x 32 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M532D965)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0025)
- ZORO SELECT #10-24 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.019.0200)
- ZORO SELECT #6-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0100)
- ZORO SELECT #4-40 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRV7)
- Zoro Select Machine Screws