Shop All Machine Screws
Zoro Select
#4-40 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 100 PK
Mfr # U48170.011.0050
Zoro # G3017095
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48170.011.0050
- Zoro # G3017095
- UPC # 087302661733
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Head Height | 0.067 in |
Head Dia. | 0.212 in |
Maximum Head Width | 0.212 in |
Head Width | 0.212 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #4-40 |
Minimum Head Width | 0.191 in |
Fastener Length | 1/2 in |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.067 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK (SWW-1242)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (00938)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (79553)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 10 PK (50200)
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0016)
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0075)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0051)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M060100P025)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800500US-100P)
- ZORO SELECT #10-32 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000250-100P)
- ZORO SELECT #4-40 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0018)
- Zoro Select Machine Screws