Shop All Machine Screws
Zoro Select
#4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPEI0-400500-100P
Zoro # G2630004
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/2 in
- Drive Size #1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPEI0-400500-100P
- Zoro # G2630004
- UPC # 00194484253141
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Drive Size | #1 |
Head Dia. | 0.219 in |
Head Height | 0.068 in |
Washer Outside Diameter | 0.23 in |
Head Width | 0.219 in |
Screw Size | #4-40 |
Dimensional Standards | ASME B18.13 |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.219 in, Head Height 0.068 in, Drive Size #1, Dimensional Standards ASME B18.13, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.23 in, Washer Thickness 0.02 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 4 PK (71243)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U01000.050.0125)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025100-100P1)
- ZORO SELECT M4-0.70 x 6 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPOX04006-100P1)
- ZORO SELECT M1.6-0.35 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD016040-100P1)
- ZORO SELECT #12-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0037)
- ZORO SELECT #8-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0025)
- ZORO SELECT #2-56 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0050)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0100)
- Zoro Select Machine Screws