Shop All Machine Screws
Zoro Select
#4-40 x 11/16 in Slotted Pan Machine Screw, Plain Steel, 5000 PK
Mfr # 0411MSP188
Zoro # G2527075
product price: $266.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0411MSP188
- Zoro # G2527075
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 11/16 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
4-40X11/16 Slotted Pan Machine Screw Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23075)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0125)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-10)
- ZORO SELECT Serrated Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 5/16 in Ht, 25 PK (4CAN7)
- ZORO SELECT #6-32 x 1/2 in Slotted Hex Machine Screw, Black Oxide Steel, 10000 PK (0608MSWB)
- ZORO SELECT #2-56 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0031)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK (0828MP1)
- ZORO SELECT 1/4"-20 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 2000 PK (1410MTF188)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (0628MPPB)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0150)
- ZORO SELECT M8-1.25 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD080100-010P1)
- Zoro Select Machine Screws