Shop All Machine Screws
Zoro Select
#4-40 x 1-1/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0418MPF
Zoro # G2591493
product price: $516.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1-1/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0418MPF
- Zoro # G2591493
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1-1/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
4-40X1 1/8 Phillips Flat Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 425 PK (GRK01105)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (U51260.011.0025)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (LDT-1230)
- ZORO SELECT #2-56 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.008.0062)
- ZORO SELECT M6-1.00 x 50 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI6507045T)
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0100)
- ZORO SELECT M2.5-0.45 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD025120-100P1)
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (0810MP1B)
- ZORO SELECT 1/4"-20 x 1-3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 1250 PK (1428MST)
- ZORO SELECT #4-40 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (0403RTP)
- Zoro Select Machine Screws