Shop All Machine Screws
Zoro Select
#4-40 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.011.0125
Zoro # G3184736
product price: $2.25
/pk 100, $0.02/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.011.0125
- Zoro # G3184736
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1-1/4 in |
Drive Size | #1 |
Head Height | 0.067 in |
Head Dia. | 0.212 in |
Screw Size | #4-40 |
Head Width | 0.212 in |
Minimum Head Width | 0.191 in |
Minimum Thread Length | 1 3/16 in |
Maximum Head Width | 0.212 in |
Maximum Head Height | 0.067 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 1 1/4 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/4 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 3/16 in, Type Standard Machine Screw, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, Maximum Head Height 0.067 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.043.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.050.0060)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0150)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0050)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0125)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- ZORO SELECT #8-32 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1PXJ3)
- ZORO SELECT M6-1.00 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0025)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.050.0030)
- Zoro Select Machine Screws