Shop All Square Nuts
Zoro Select
#4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk.
Mfr # U51096.011.0001
Zoro # G3429539
product price: $7.75
/pk 50, $0.16/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51096.011.0001
- Zoro # G3429539
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | #4-40 |
Width Across Flats | 1/4 in |
Nut Height | 3/32 in |
Square Height | 3/32 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 1/4 in |
Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Plain |
Thread Direction | Right Hand |
Thread Type | UNC |
Bolt Compatibility | 18-8 |
Material Grade/Class | 18-8 |
Material Type | Stainless Steel |
Finish Type | Plain |
Material | Stainless Steel |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #4-40, Square Height 3/32 in, Square Width 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 18-8 Stainless Steel, Round Head, Torx Drive, 400 PK (GRK30225)
- MIDWEST FASTENER 5/16" x 1-1/2" Wood Dowel Pins 30PK (66786)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.100.0001)
- ZORO SELECT #12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.021.0001)
- ZORO SELECT 1/4"-20 Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11122.025.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- Zoro Select Square Nuts