Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 100 PK
Mfr # U07415.011.0025
Zoro # G2861848
original price:
$3.95
20% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Head Type Flat
- Drive Size 1/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07415.011.0025
- Zoro # G2861848
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/4 in |
Drive Size | 1/16 in |
Thread Length | 1/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.093 in |
Min. Thread Length | 1/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/4 in |
Head Diameter | 0.25 in |
Head Dia. | 0.25 in |
Dia./Thread Size | #4-40 |
Length | 1/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Zinc Plated, Thread Size #4-40, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.093 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01209.031.0300)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA54)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.120.0040)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.009.0050)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M07000.140.0070)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.050.0014)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.008.0075)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- Zoro Select Socket Head Cap Screws