Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK
Mfr # U51060.011.0075
Zoro # G9700835
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51060.011.0075
- Zoro # G9700835
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 3/4 in |
Drive Size | 1/16 in |
Head Dia. | 0.25 in |
Length | 3/4 in |
Head Height | 0.083 in |
Dia./Thread Size | #4-40 |
Thread Length | 3/4 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/4 in |
Minimum Thread Length | 3/4 in |
Head Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #4-40, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.083 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PCS-100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U01000.031.0700)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.011.0037)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.011.0050)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51060.011.0018)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.016.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.025.0100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.062.0250)
- PRIME-LINE Socket Head Cap Screws, Class 12.9 Metric, Hex, 10PK (9180110)
- Zoro Select Socket Head Cap Screws