Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Plain Nylon, 7/8 in Length, 40 PK
Mfr # 3404400087
Zoro # G3362825
product price: $4.75
/pk 40, $0.12/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Head Type Cylindrical
- Drive Size 3/32 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3404400087
- Zoro # G3362825
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 7/8 in |
Drive Size | 3/32 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.115 in |
Min. Thread Length | 7/8 in |
Head Diameter | 0.183 in |
Minimum Head Height | 0.108 in |
Maximum Head Height | 0.112 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.183 in |
Dia./Thread Size | #4-40 |
Length | 7/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size #4-40, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.115 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH21EAA)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.050.0350)
- ZORO SELECT #6-32 x 7/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0087)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91278)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3404400050)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 3/16 in Length, 40 PK (3404400018)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07000.037.0100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.013.0175)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.011.0062)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07410.100.0600)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.080.0030)
- Zoro Select Socket Head Cap Screws