Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK
Mfr # U51030.011.0031
Zoro # G2486732
original price:
$2.38
28% off
new price: $1.69
/pk 100, $0.02/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 1/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51030.011.0031
- Zoro # G2486732
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 5/16 in |
Drive Size | 1/16 in |
Vented Hole Size | Not Vented |
Thread Length | 5/16 in |
Head Height | 0.059 in |
Min. Thread Length | 5/16 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 5/16 in |
Head Diameter | 0.213 in |
Length | 5/16 in |
Head Dia. | 0.213 in |
Dia./Thread Size | #4-40 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #4-40, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.059 in, Head Diameter 0.213 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR-PK50)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 19/32 in L, Aluminum Body, 100 PK (51077)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Brass Body, 100 PK (TBC0805-100)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.009.0037)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.011.0100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.060.0025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07470.160.0060)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.012.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.025.0100)
- Zoro Select Socket Head Cap Screws