Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # FHSIA0-40037USA-100BX
Zoro # G2495421
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Head Type Flat
- Drive Size 1/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FHSIA0-40037USA-100BX
- Zoro # G2495421
- UPC # 096653457698
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 3/8 in |
Drive Size | 1/16 in |
Head Height | 0.083 in |
Thread Length | 3/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/8 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.25 in |
Dia./Thread Size | #4-40 |
Length | 3/8 in |
Head Dia. | 0.25 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.083 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U55450.043.0001)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03186)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSIA0-40050USA-100BX)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.016.0043)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA0-40025USA-100BX)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (SC2212045-050P)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.031.0062)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 2-3/8 in Length, 10 PK (PK3816-238SHC-01)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07041.019.0125)
- Zoro Select Socket Head Cap Screws