Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # FHSIA0-40050USA-100BX
Zoro # G3390177
product price: $26.69
/pk 100, $0.27/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Head Type Flat
- Drive Size 1/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FHSIA0-40050USA-100BX
- Zoro # G3390177
- UPC # 096653457704
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/2 in |
Drive Size | 1/16 in |
Thread Length | 1/2 in |
Head Height | 0.083 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/2 in |
Head Diameter | 0.25 in |
Head Dia. | 0.25 in |
Dia./Thread Size | #4-40 |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.083 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- ZORO SELECT Barrel Bolt, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4720)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05237)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Plain Stainless Steel (UB1/2PA6)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-40037USA-100BX)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M51050.120.0090)
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.009.0050)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 5 PK (U07041.062.0200)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3380S)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in Length, 100 PK (U51030.019.0112)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.019.0050)
- Zoro Select Socket Head Cap Screws