Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # SCIA0-40150USA-100BX
Zoro # G3307455
original price:
$36.99
21% off
new price: $29.15
/pk 100, $0.29/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1-1/2 in
- Screw Head Type Cylindrical
- Drive Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCIA0-40150USA-100BX
- Zoro # G3307455
- UPC # 096653454246
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1-1/2 in |
Drive Size | 3/32 in |
Head Height | 0.112 in |
Thread Length | 3/4 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/4 in |
Head Diameter | 0.183 in |
Dimensional Standards | ASME B18.3 |
Maximum Head Height | 0.112 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 0.108 in |
Dia./Thread Size | #4-40 |
Length | 1 1/2 in |
Head Dia. | 0.183 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/4 in, Fastener Length 1 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB3816114P10)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 10 PK (M55050.120.0120)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.100.0030)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK (M07160.080.0055)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (U07000.125.0350)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.140.0150)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.006.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.016.0031)
- Zoro Select Socket Head Cap Screws