Shop All Socket Head Cap Screws
Zoro Select
#4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK
Mfr # NAS1352N04-8
Zoro # G2882887
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Head Type Cylindrical
- Drive Size 3/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NAS1352N04-8
- Zoro # G2882887
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/2 in |
Drive Size | 3/32 in |
Thread Length | 1/2 in |
Head Height | 0.112 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/2 in |
Minimum Head Height | 0.108 in |
Maximum Head Height | 0.112 in |
Dimensional Standards | QQ-P-35 |
Head Diameter | 0.183 in |
Minimum Thread Length | 1/2 in |
Length | 1/2 in |
Dia./Thread Size | #4-40 |
Head Dia. | .183-.176 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Plain, Thread Size #4-40, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards QQ-P-35, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- ZORO SELECT #6-32 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0056)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (AT50-06)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia, 25 PK (138683001)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N04-4)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK (NAS1352N04-6)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.050.0850)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.013.0062)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.016.0062)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.016.0075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.080.0025)
- Zoro Select Socket Head Cap Screws