Shop All Single Straight Blade Receptacles
Zoro Select
4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet
Mfr # 1597NTLTRLA
Zoro # G8036692
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125VAC
- Receptacle Type Decorator Duplex
- Height 4-3/16"
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1597NTLTRLA
- Zoro # G8036692
- UPC # 785007127713
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 4-3/16" |
Width | 1-3/4" |
Depth | 1-1/8" |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.7 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Overall Depth | 1 in |
Description
Power Inlet, Current Rating 15 A, GFCI Yes, Housing Color Light Almond, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Automatic, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20R, White (5378)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CBRS15I)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5251)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- ZORO SELECT NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (1597TRW)
- ZORO SELECT Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (5661)
- ZORO SELECT 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (1597NTLTRW)
- Zoro Select Single Straight Blade Receptacles