Shop All Single Straight Blade Receptacles
Zoro Select
4-3/16" H, 1-1/8" D, Power Inlet
Mfr # 1597NTLTRBKCCD4
Zoro # G8038844
product price: $22.45
/ea
Sold in multiples of 4 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125VAC
- Receptacle Type Decorator Duplex
- Height 4-3/16"
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1597NTLTRBKCCD4
- Zoro # G8038844
- UPC # 785007135657
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 4-3/16" |
Width | 1-3/4" |
Depth | 1-1/8" |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.7 in |
Overall Depth | 1 in |
Description
Power Inlet, Current Rating 15 A, GFCI Yes, Housing Color Black, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Automatic, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-250-R)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (5361RED)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDL)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15ITR)
- Zoro Select Single Straight Blade Receptacles