Shop All Pipe Fitting Insulation
Zoro Select
4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL339
Zoro # G3692814
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Approx. R Value 5
- Fits Tube Size 4 1/8 in
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL339
- Zoro # G3692814
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 4 1/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Insulation Nominal I.D. | 4 1/8 in |
For Tube I.D. | 4 in |
Standards | ASTM C340, ASTM C547 |
For Use On | Piping |
For Tube O.D. | 4-1/8" |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Fitting Type | 90 Degrees Elbow |
Wall Thickness | 1 in |
R Value | 5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 4 1/8 in, Standards ASTM C340, ASTM C547, ASTM E84, Outside Diameter 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (5PAK9)
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/16 in Tube Size, Nylon, Black, 10 PK (3175 55 10)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- ZORO SELECT 4-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE439)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL319)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL329)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL307)
- K-FLEX USA 3-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048348)
- Zoro Select Pipe Fitting Insulation