Shop All Butt Hinges
Zoro Select
4 1/2 in W x 4 1/2 in H Brass Door and Butt Hinge
Mfr # 56-408BRS
Zoro # G6551242
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.135 in
- Door Leaf Width 4 1/2 in
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-408BRS
- Zoro # G6551242
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 5/16 in |
Frame Leaf Width | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Height (In.) | 4-1/2" |
Width (In.) | 4-1/2" |
Description
Butt Hinge, Steel, Brass Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.135 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, (MRK-2750C/3-LH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Light T Hinge (N128-512)
- NATIONAL HARDWARE Gold Zinc Die Cast w/Steel Strap Handrail Bracket 3.31 in. L 250 lb (N243-642)
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Steel Door and Butt Hinge (4PA66)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- ZORO SELECT 1 1/2 in W x 1 1/2 in H Black Enamel Door and Butt Hinge (1XLY2)
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEJ8)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA53)
- ZORO SELECT 3/4 in W x 72 in H Black Enamel Continuous Hinge (1CBE6)
- HILLMAN 3X2.5 SATIN BRASS S S HINGE (852865)
- Zoro Select Door Hinges