Shop All Screwdriver Bits
Zoro Select
3X2 3/4X1/4 PHILLIPS POWER BIT PLAIN
Mfr # 27-365
Zoro # G2460234
product price: $42.85
/pk 60, $0.71/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-365
- Zoro # G2460234
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bits,3x2 3/4x1/4 PHIL,PK60 |
SAE or Metric | SAE, Metric |
Description
3X2 3/4X1/4 Phillips Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER 4" LENGT (GP19064M)
- BON TOOL Bon 84-757 Floor Scraper, Macho 36" Steel Handle (84-757)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411)
- ZORO SELECT 2X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-021)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 1-2X1X1/4 SLOTTED INSERT BIT PLAIN (41-176)
- ZORO SELECT 2X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-036)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- Zoro Select Screwdrivers and Nutdrivers