Shop All V-Belts
Zoro Select
3L190 Outside19 Pitch18.3
Mfr # 42W372
Zoro # G3582726
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Thickness (Nominal) 7/32 in
- Belt Trade Size 3L
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W372
- Zoro # G3582726
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | 3L |
Details
Item | V-Belt,3L190 |
V-Belt Section | 3L |
Number of Ribs | 1 |
Thickness (Nominal) | 7/32 in |
Number of Bands | 1 |
Belt Section | 3L |
Description
V-Belt,3L190, Number of Bands 1, Belt Trade Size 3L, V-Belt Type Fractional Horsepower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (5ZEN7)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203FT150)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron (ZX-932651Q)
- ZORO SELECT V-Belt, B72 (51EU27)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- ZORO SELECT AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (162R24)
- ZORO SELECT B65 Outside68.0 Pitch66.8 (42W424)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- ZORO SELECT V-Belt, B43 (51EU23)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- Zoro Select Power Transmission Belts