Shop All Letters and Numbers
This Product is Discontinued
Zoro Select
3In PC Adhesive Refl. Block ComboSet (Discontinued)
Mfr # 23Y065
Zoro # G4925356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Character Type Letters, Numbers
- Character Height 3 in
- Overall Height 3 9/16 in
- Material Vinyl
- Includes 180 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23Y065
- Zoro # G4925356
- UPC # 190735431030
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 9/16 in |
Details
Character Type | Letters, Numbers |
Material | Vinyl |
Includes | 180 Pieces |
Item | Number and Letter Combo Kit |
Character | 0 Thru 9, A Thru Z |
Color | Yellow on Black |
Characters Included | 0 to 9/A to Z |
Product Type | Character Sets |
Description
Number and Letter Combo Kit, Character Height 3 in, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Includes 180 Pieces, Material Vinyl, Overall Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.