Shop All Cotter Pins
Zoro Select
3/8X6 PIN COTTER ZINC
Mfr # 37596PC
Zoro # G2456524
product price: $62.19
/pk 50, $1.24/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37596PC
- Zoro # G2456524
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 6" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,3/8x6 PIN COTTER ZINC,PK50 |
Description
Cotter Pins,3/8x6 PIN COTTER ZINC,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Rod, 3/4"-16 Thread to 3/4"-16 Thread, 2 ft, Aluminum, Plain (LINK75024EA)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 5 mm W, 8 mm H (WWG310805305)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (63306)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.075.0450)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (WWG-CPP-007)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx3/4" L, PK100 (2UHX7)
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- ZORO SELECT Cotter Pin, 4mmDx80mm L, Steel, PK50 (M39350.040.0080)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A4, PK25 (M55700.010.0025)
- DORMAN Cotter Pins-1/8 In X 1 In(M3.2 X 25Mm), 800-410 (800-410)
- Zoro Select Cotter Pins