Shop All Cotter Pins
Zoro Select
3/8X5 PIN COTTER ZINC
Mfr # 37580PC
Zoro # G2456551
product price: $50.99
/pk 50, $1.02/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37580PC
- Zoro # G2456551
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 5" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,3/8x5 PIN COTTER ZINC,PK50 |
Finish | Zinc Plated |
Type | Cotter |
Description
3/8X5 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Yellow Zinc, 6 mm Ht, 100 PK (M12450.060.0001)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5-1/2 in Shoulder Lg, Alloy Steel (U07111.050.0550)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40805)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3/4" L, PK50 (2UJD4)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-3/4" L, PK100 (U39351.012.0175)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx2-1/2" L, PK125 (WWG-250-2500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1/2" L, PK100 (U39350.012.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/8" L, PK25 (U39350.025.0125)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx3" L, PK2 (2UHZ1)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 1 12PK (61253)
- Zoro Select Cotter Pins