Shop All Cotter Pins
Zoro Select
3/8X4 PIN COTTER ZINC
Mfr # 37564PC
Zoro # G2456560
product price: $98.85
/pk 100, $0.99/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37564PC
- Zoro # G2456560
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,3/8x4 PIN COTTER ZIN,PK100 |
Type | Cotter |
Finish | Zinc Plated |
Description
3/8X4 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0040)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02651)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx4" L, PK50 (U39350.015.0400)
- ZORO SELECT Cotter Pin, 6.3mmDx100mm L, SS A2, PK5 (M51700.063.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U39350.009.0050)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK10 (WWG-BPS-2107)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK50 (WWG-BPXS-2307)
- MIDWEST FASTENER 9/64" x 1-3/4" Zinc Plated Steel Cotter Pins 40PK (930245)
- Zoro Select Cotter Pins