Shop All Cotter Pins
Zoro Select
3/8X3 PIN COTTER ZINC
Mfr # 37548PC
Zoro # G2456490
product price: $77.39
/pk 100, $0.77/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37548PC
- Zoro # G2456490
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 3" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,3/8x3 PIN COTTER ZIN,PK100 |
Type | Cotter |
Finish | Zinc Plated |
Description
Cotter Pins,3/8x3 PIN COTTER ZIN,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body (A1612)
- ZORO SELECT Oversized Key Stock, 36 in L, 1 in W, 1 in H, Carbon Steel (WWG351000100036)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L (M01000.390.0150)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS10114)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-1/8" L, PK25 (U39351.025.0125)
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (WWG-CPS-042)
- ZORO SELECT Cotter Pin, HammLock, 1/16Dx1-1/2" L, PK100 (U39351.006.0150)
- Zoro Select Cotter Pins