Shop All Spring Pins
Zoro Select
3/8X3 1/2 PIN SPRING SLOTTED PLAIN
Mfr # 37556PS
Zoro # G2462675
product price: $78.55
/pk 100, $0.79/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37556PS
- Zoro # G2462675
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 1/2 in |
Size | 3/8 x 3 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,3/8x3 1/2 PIN SPRING,PK100 |
Type | Slotted |
Finish | Thermal Black |
Description
Spring Pins,3/8x3 1/2 PIN SPRING,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55244)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0100)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP6)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0060)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK25 (U39150.018.0200)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-5/8in, Pln, PK25 (U39100.021.0162)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK10 (U51431.031.0125)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x4)
- Zoro Select Spring Pins