Shop All Spring Pins
Zoro Select
3/8X2 1/2 PIN SPRING SLOTTED PLAIN
Mfr # 37540PS
Zoro # G2462474
product price: $113.99
/pk 200, $0.57/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37540PS
- Zoro # G2462474
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 1/2 in |
Size | 3/8 x 2 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Finish | Thermal Black |
Item | Spring Pins,3/8x2 1/2 PIN SPRING,PK200 |
Type | Slotted |
Description
Spring Pins,3/8x2 1/2 PIN SPRING,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-6000N)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0087)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 5 PK (U08200.075.0550)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/4,475lb, PK100 (U51431.006.0025)
- ZORO SELECT Spring Pin, Slot, M4x30mm L, PK10 (5DE44)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x2in, 7800lb, PK25 (U39150.025.0200)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0020)
- ZORO SELECT Spring Pin, Slotted, 3x10mm, PK100 (M39100.030.0010)
- ZORO SELECT Spring Pin, Slotted, 6x45mm, PK50 (M39100.060.0045)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 (U39100.012.0050)
- Zoro Select Spring Pins