Shop All Cotter Pins
Zoro Select
3/8X2 1/2 PIN COTTER ZINC
Mfr # 37540PC
Zoro # G2456509
product price: $51.69
/pk 100, $0.52/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37540PC
- Zoro # G2456509
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,3/8x2 1/2 PIN COTTER,PK100 |
Finish | Zinc Plated |
Type | Cotter |
Description
Cotter Pins,3/8x2 1/2 PIN COTTER,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx1in, Pln, PK10 (U39100.037.0100)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01313)
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1.375 in ID, Carbon Steel (K2027)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Aluminum Body, 100 PK (AD810BS203)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U51700.009.0050)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK50 (WWG-BP-2107)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2-5/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN4)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx5/8" L, PK100 (U39351.009.0062)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK500 (WWG-156-1250-LZ)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- ZORO SELECT 1/2X3 1/2 PIN COTTER ZINC (50056PC)
- Zoro Select Cotter Pins